50 gal. Residential Indirect Water Heater

You last purchased this on
 
Bradford White

PowerStor Series® SS 50 gal. Residential Indirect Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

PowerStor Series® SS 50 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSS50L
  • Item #7806770
  • Manufacturer Part #SS-50-L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Hydro Jet® Sediment Reduction System
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Requires Certification

Specifications

Application:
Residential
BTU:
145000
CSA Certified:
Yes
Capacity:
50 gal
Collection:
PowerStor Series® SS
Diameter:
24 in
ETL Listed:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
269
Height:
48-7/8 in
Ignition System:
Indirect Fired
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
25-1/4 in
MBH:
145
Material:
Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Power Source:
Indirect
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
3/4 in
UL Listed:
UL 174
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Indirect Fired
Weight:
103 lb
Width:
25-1/4 in