PowerStor2™ Aluminum Anode Rod for Bradford White M1TW40S, M1TW50S, M1TW50L-12 and M1TW40L-12 Aluminum Anode

Part #B2243299922  |  Item #4923148  |  Manufacturer Part #224-32999-22

$22.46 EACH

Material:

Aluminum

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

Brand Model Compatibility: M1TW40S, M1TW50S, M1TW50L-12 and M1TW40L-12 Aluminum Anodes

CARB OTC LEED Compliant: No

Collection: PowerStor2™

IAPMO Listed: No

Length: 30-1/2 in

Material: Aluminum

Product Type: Anode Rod

Supply Pipe Connection: 3/4 in