Propane Control Kit for Bradford White 65T65 Water Heater
This product has been replaced by
Manufacturer Part #415-52910-02
Propane Control Kit for Bradford White 65T65 Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
- Brand Model Compatibility:
- 65T65 Water Heater
- CARB OTC LEED Compliant:
- No
- Fuel Type:
- Propane
- IAPMO Listed -:
- No
- Power Source:
- Gas
- Shank Size:
- 2 in