DESCRIPTION

  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Residential Atmospheric Vent Liquid Propane Gas Water Heater

BRG250H6X

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
61000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
48 gal
Coating
Powder-Coated
Color Finish
Grey
Depth
26 in
Diameter
22 in
End Connection 1
NPT
End Connection 2
NPT
Energy Factor
0.60
Energy Star Compliant
No
Fuel Type
LP Gas
GSA Approved
No
Height
60 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Standing Pilot
Installation Type
Floor Standing
MBH
61
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Temperature Range
55 to 160 Deg F
UL Listed
No
Vent Type
Atmospheric Vent
Water Heater Capacity Range
41-50 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY