Bradford White Residential Lowboy Electric Water Heater
BM2L6DS1NCZZ
Capacity:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Capacity
- 40 gal
- End Connection 1
- NPT
- Energy Star Compliant
- No
- GSA Approved
- No
- Height
- 33-1/8 in
- IAPMO Listed
- No
- NSF Certified
- No
- Temperature Range
- 0 to 1600 Deg C (0 to 871 Deg F)
- UL Listed
- No
- Volts
- 240V
- Watts
- 6000
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday