DESCRIPTION

  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Residential Ultra Low NOx Direct Vent Gas Water Heater

BURG2DVS6NFLX

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
38000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Diameter
22 in
End Connection 1
NPT
End Connections
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
50-1/4 in
IAPMO Listed
No
MBH
38
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
0 to 1600 Deg C (0 to 871 Deg F)
UL Listed
No
Vent Type
Direct Vent
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Direct Vent, Short, Ultra-Low Nox

Starting at
Call for Pricing
  • QUANTITY