DESCRIPTION

  • Additional solar collector return connections
  • Electric backup, fully automatic temperature control
  • Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Solar Saver® Solar Manufactured Home Water Heater

BMS120R6SS

Capacity:

SPECIFICATIONS

Capacity
120 gal
Coating
Powder-Coated
Collection
Solar Saver®
Color Finish
Grey
Diameter
28 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Height
62-1/2 in
Maximum Pressure
150 psi
Power Source
Solar
Supply Pipe Connection
3/4 in
UL Listed
Yes
Water Heater Type
Mobile Home

Starting at
Call for Pricing
  • QUANTITY