DESCRIPTION

Bradford White Solar Saver® Solar Water Heater

BMS

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
65 gal
Collection
Solar Saver®
Diameter
22 in
End Connection 1
NPT
Energy Star Compliant
No
GSA Approved
No
Height
59 in
IAPMO Listed
No
Maximum Pressure
150 psi
Power Source
Solar
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
51 - 100 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY