40 gal. Tall 38 MBH Residential Propane Water Heater
This product has been replaced by
Manufacturer Part #RG2PV40S6X19
TTW® 40 gal. Tall 38 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Protective magnesium anode rod
- Additional side connections
- Defender Safety System® (FVIR) incorporates the advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
- Powerful blower motor
- Icon System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- NOx emissions
- Low restrictive brass drain valve
Specifications
- AMP:
- 3.1
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 38000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- TTW®
- Depth:
- 27-3/16 in
- Diameter:
- 22 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 75
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 41 gph
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 55-7/16 in
- Ignition System:
- Spark-to-Pilot
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Lining of Tank:
- Vitraglas®
- MBH:
- 38
- Material:
- Magnesium, Steel, Titanium Stainless Steel
- Material Type:
- ABS, CPVC, PVC, Polymer
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.72
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 11.1 kW