Bradford White
TTW® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Part #BRG1PV40S10N19 | Item #8160031 | Manufacturer Part #RG1PV40S10N19
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining
- Hydro Jet® Total Performance System
- Fir Defender Safety System®
- Energy Star® Qualified
- Horizontal And Vertical Venting
- Advanced Screen Lok® Technology Flame Arrestor Design
- Water Connections - 3/4 in Npt
- Heat Traps
- Protective Anode Rod
Specifications
AMP: 3.1
ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
Capacity: 40 gal
Collection: TTW®
Condensing: No
Depth: 25-15/16 in
Diameter: 20 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
First Hour Rating: 75
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 43 gph
Fuel Type: Natural Gas
Green: Energy Star, Yes
Height: 55-7/16 in
High Pressure: 150
Ignition System: Spark-to-Pilot
Indoor Outdoor: Indoor
Input MBH : 40 MBH
Installation Type: Floor Mount
Length: 26 in
Lining of Tank: Vitraglas®
MBH: 40
Material: Magnesium, Plastic, Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Number Of Pieces: 1 Piece
Power Source: Gas
Pressure Class: 150#
Product Type: Water Heating System
Supply Pipe Connection: 1/2 in
UL Listed: No
Uniform Energy Factor UEF : 0.68
Vent Type: Power Vent
Volts: 120V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
Water Inlet Connection Size: 3/4 in
Watts: 11.7
Weight: 140