Bradford White
TTW® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Part #BRG2PV40S6N19506 | Item #8160041 | Manufacturer Part #RG2PV40S6N19-506
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Powerful Blower Motor
- Additional Side Connections
- Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
- Protective Magnesium Anode Rod
- Low Restrictive Brass Drain Valve
- NOx Emissions
Specifications
AMP: 3.1
ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3
Antimicrobial: Yes
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1 2017
Capacity: 40 gal
Collection: TTW®
Condensing: No
Depth: 27-3/16 in
Diameter: 22 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
First Hour Rating: 75
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 43 gph
Fuel Type: Natural Gas
Green: Energy Star, Yes
Height: 55-7/16 in
High Pressure: 150
Ignition System: Spark-to-Pilot
Indoor Outdoor: Indoor
Input MBH : 40 MBH
Installation Type: Floor Mount
Length: 27-1/2 in
Lining of Tank: Vitraglas®
MBH: 40
Material: Magnesium, Plastic, Steel
Material Type: ABS, CPVC, PVC, Polymer
Maximum Pressure: 300 psi
Number Of Pieces: 1 Piece
Power Source: Gas
Pressure Class: 150#
Product Type: Water Heating System
Supply Pipe Connection: 1/2 in
UL Listed: No
Uniform Energy Factor UEF : 0.72
Vent Type: Power Vent
Volts: 120V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
Water Inlet Connection Size: 3/4 in
Watts: 11.7
Weight: 150