Bradford White
TTW® 40 gal. Tall 40 MBH Residential Propane Water Heater
Part #BRG2PV40T6X | Item #5058995 | Manufacturer Part #RG2PV40T6X
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Powerful blower motor
- Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
Specifications
AFUE: 80.00
AMP: 3.1
ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3
Antimicrobial: Yes
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1 2017
Capacity: 40 gal
Collection: TTW®
Depth: 26-1/8 in
Diameter: 20 in
Drain Location: Bottom, Front
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
Energy Star Compliant: Yes
First Hour Rating: 78
Flow Rate: 43 gph
Fuel Type: Propane
Green: Energy Star, Yes
Height: 65 in
Ignition System: Spark-to-Pilot
Installation Type: Floor Mount
Lining of Tank: Vitraglas®
MBH: 40
Material: Magnesium, Titanium Stainless Steel
Maximum Pressure: 300 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Power Source: Gas
Supply Pipe Connection: 3/4 in
Temperature Range: 55 to 160 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.72
Vent Type: Power Vent
Volts: 120V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
Watts: 11.7