50 gal. Tall 38 MBH Residential Propane Water Heater

This product has been replaced by

Bradford White Tall 38 MBH Residential Propane Water Heater
Bradford White 50 gal. Tall 38 MBH Residential Propane Water Heater
Manufacturer Part #RG2PV50S6X19-264
You last purchased this on
 
Bradford White

TTW® 50 gal. Tall 38 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Bradford White Tall 38 MBH Residential Propane Water Heater
Bradford White 50 gal. Tall 38 MBH Residential Propane Water Heater
Manufacturer Part #RG2PV50S6X19-264
Bradford White

TTW® 50 gal. Tall 38 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG2PV50S6X264
  • Item #7942917
  • Manufacturer Part #RG2PV50S6X-264
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Protective magnesium anode rod
  • Additional side connections
  • Defender Safety System® (FVIR) incorporates the advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Powerful blower motor
  • Icon System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • NOx emissions
  • Low restrictive brass drain valve
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
3.1
ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1 2017
Capacity:
50 gal
Collection:
TTW®
Depth:
28-7/8 in
Diameter:
24 in
Drain Location:
Bottom, Front
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
78
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
41 gph
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
56-7/16 in
Ignition System:
Spark-to-Pilot
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Lining of Tank:
Vitraglas®
MBH:
38
Material:
Aluminum, Magnesium, Steel, Titanium Stainless Steel
Material Type:
ABS, CPVC, PVC, Polymer
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
1/2 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.72
Vent Type:
Power Vent
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
11.1 kW