TTW® 50 gal. Tall 38 MBH Residential Propane Water Heater

Part #BRG1PV50S6X19506  |  Item #8160037  |  Manufacturer Part #RG1PV50S6X19-506

Call for Pricing

Capacity:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining
  • Hydro jet® Total Performance System
  • Fir Defender Safety System®
  • Energy Star® Qualified
  • Horizontal And Vertical Venting
  • Advanced Screen Lok® Technology Flame Arrestor Design
  • Water Connections - 3/4 in. Npt
  • Heat Traps
  • Protective Anode Rod

Specifications

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 38000

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: TTW®

Condensing: No

Depth: 27-3/16 in

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 78

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 41 gph

Fuel Type: Propane

Green: Energy Star, Yes

Height: 56-3/8 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Input MBH : 38 MBH

Installation Type: Floor Mount

Length: 27-1/2 in

Lining of Tank: Vitraglas®

MBH: 38

Material: Magnesium, Plastic, Steel, Titanium Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Pressure Class: 150#

Supply Pipe Connection: 1/2 in

UL Listed: No

Uniform Energy Factor UEF : 0.69

Vent Type: Power Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Water Inlet Connection Size: 3/4 in

Watts: 11.1

Weight: 166