TTW® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #BRG2PV50S6N264  |  Item #7854661  |  Manufacturer Part #RG2PV50S6N-264

$3,576.00 EACH

Capacity:

50 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Icon System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Powerful blower motor
  • Additional side connections
  • Defender Safety System® (FVIR) incorporates the advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Protective magnesium anode rod
  • Low restrictive brass drain valve
  • NOx emissions

Specifications

AFUE: 80.00

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: TTW®

Depth: 28-7/8 in

Diameter: 24 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 78

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 43 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 56-7/16 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 40

Material: Aluminum, Magnesium, Steel

Material Type: ABS, CPVC, PVC, Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 1/2 in

UL Listed: No

Uniform Energy Factor UEF : 0.72

Vent Type: Power Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 11.7