50 gal. Tall 40 MBH Residential Propane Water Heater
This product has been replaced by
Manufacturer Part #RG2PV50T6X19
TTW® 50 gal. Tall 40 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Includes Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Fir Defender Safety System<Reg/>
- Hydro Jet® Total Performance System
Specifications
- ANSI:
- ANSI Z21.10.1 2017
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1 2017
- Capacity:
- 50 gal
- Collection:
- TTW®
- Condensing:
- No
- Depth:
- 27-3/16 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 71
- Flow Rate:
- 43 gph
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 67-7/8 in
- Ignition System:
- Spark-to-Pilot
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 40 MBH
- Installation Type:
- Floor Mount
- Length:
- 27-19/50 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 40
- Material:
- Magnesium, Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 3/4 in
- Uniform Energy Factor (UEF):
- 0.67
- Vent Type:
- Power Vent
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Water Inlet Connection Size:
- 3/4 in
- Weight:
- 173 lb