TTW® 55 gal. Tall 78 MBH Residential Natural Gas Water Heater

Part #BRG1PV55H6N475  |  Item #5095975  |  Manufacturer Part #RG1PV55H6N-475

$4,898.00 EACH

Capacity:

55 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 2

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Powerful Blower Motor
  • Thermostatic Mixing Valve (Asse Approved)
  • Side Connections
  • Six Year Limited Tank Warranty And Six Year Limited Warranty On Component Parts
  • Energy Star® Qualified
  • Horizontal And Vertical Venting

Specifications

AFUE: 80.00

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 78000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 55 gal

Collection: TTW®

Condensing: No

Depth: 27-3/16 in

Diameter: 22 in

Drain Location: Bottom, Front

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 125

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 84 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 64-9/16 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Input MBH : 78 MBH

Installation Type: Floor Mount

Length: 27-63/100 in

Lining of Tank: Vitraglas®

MBH: 78

Material: Magnesium, Plastic, Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 1 Piece

Power Source: Gas

Pressure Class: 150#

Product Type: Water Heating System

Supply Pipe Connection: 1/2 in

Temperature Range: 75 to 180 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.68

Vent Type: Power Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Water Inlet Connection Size: 3/4 in

Watts: 22.9

Weight: 219