55 gal. Tall 78 MBH Residential Natural Gas Water Heater

This product has been replaced by

55 gal. Tall 78 MBH Residential Natural Gas Water Heater
Bradford White 55 gal. Short 78 MBH Residential Natural Gas Water Heater
Manufacturer Part #RG1PV55H6N19-264
You last purchased this on
 
Bradford White

TTW® 55 gal. Tall 78 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

55 gal. Tall 78 MBH Residential Natural Gas Water Heater
Bradford White 55 gal. Short 78 MBH Residential Natural Gas Water Heater
Manufacturer Part #RG1PV55H6N19-264
Bradford White

TTW® 55 gal. Tall 78 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG1PV55H6N475264
  • Item #5132885
  • Manufacturer Part #RG1PV55H6N-475-264
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Water Connections - 3/4 In Npt
  • Horizontal And Vertical Venting
  • Advanced Screen Lok® Technology Flame Arrestor Design
  • Energy Star® Qualified
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Protective Anode Rod
  • Heat Traps
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
3.1
ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
78000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2017
Capacity:
55 gal
Collection:
TTW®
Condensing:
No
Depth:
27-3/16 in
Diameter:
22 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
125
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
84 gph
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
64-9/16 in
Ignition System:
Spark-to-Pilot
Indoor Outdoor:
Indoor
Input (MBH):
78 MBH
Installation Type:
Floor Mount
Length:
27-63/100 in
Lining of Tank:
Vitraglas®
MBH:
78
Material:
Magnesium, Steel, Plastic
Material Type:
Polymer
Number of Pieces:
1 Piece
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
1/2 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
3/4 in
Watts:
22.9 kW
Weight:
219 oz