TTW® 75 gal. Tall 75.5 MBH Residential Propane Water Heater

Part #BRG2PV75H6X506  |  Item #5084086  |  Manufacturer Part #RG2PV75H6X-506

$5,482.00 EACH

Capacity:

75 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Powerful Blower Motor
  • Additional Side Connections
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Protective Magnesium Anode Rod
  • Low Restrictive Brass Drain Valve
  • NOx Emissions

Specifications

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 75500

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3 2017

Capacity: 75 gal

Collection: TTW®

Condensing: No

Depth: 30-11/16 in

Diameter: 26 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 121

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 81 gph

Fuel Type: Propane

Height: 69-1/2 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 29-1/2 in

Lining of Tank: Vitraglas®

MBH: 75.5

Material: Magnesium, Plastic, Steel, Titanium Stainless Steel

Material Type: ABS, CPVC, PVC, Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Pressure Class: 150#

Supply Pipe Connection: 1/2 in

UL Listed: No

Uniform Energy Factor UEF : 0.69

Vent Type: Power Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Water Inlet Connection Size: 3/4 in

Watts: 22.1

Weight: 260