TTW® 40 gal Tall 40 MBH Potable Water and Residential Natural Gas Water Heater

Part #BRG1PVS6N475  |  Manufacturer Part #RG1PV40S6N-475

Starting at
$2,450.00 EACH

Capacity:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Powerful blower motor
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

Specifications

AFUE: 80.00

AMP: 3.1

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: [Potable Water, Residential]

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 40 gal

Coating: Powder Coated

Collection: TTW®

Color Finish: Grey

Color Finish Category: Greys

Depth: 25-15/16 in

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Standard Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 75

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 55-7/16 in

ISO Specifications: ISO 9001

Ignition System: Spark-to-Pilot

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 40

Material: [Magnesium, Steel]

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.68

Vent Type: Power Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 11.7

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White TTW® 40 gal Tall 40 MBH Potable Water and Residential Natural Gas Water Heater /$2,450.00