DESCRIPTION

Bradford White Ultra High Efficiency Gas Water Heater

BEF100T150E3NA2

MBH:

SPECIFICATIONS

AMP
1.8
ANSI Specifications
ANSI Z-21.10.3
BTU
150000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
100 gal
Diameter
28-1/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
77-5/8 in
IAPMO Listed
No
Ignition System
Direct Spark Ignition
MBH
150
Material
Brass, Plastic, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Efficiency
Watts
43.9

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY