DESCRIPTION

  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White eF Series® Ultra High Efficiency Gas Water Heater

BEF100T199E3NA2

MBH:

SPECIFICATIONS

AMP
1.8
ANSI Specifications
ANSI Z21.10.3
ASME Specifications
ASME HLW
BTU
199999
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
100 gal
Collection
eF Series®
Depth
34-1/8 in
Diameter
28-1/4 in
End Connection 1
NPT
End Connections
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
77-5/8 in
IAPMO Listed
No
Ignition System
Direct Spark Ignition
MBH
199.99
Material
Brass, Plastic, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Efficiency, Tall
Watts
58.6

Starting at
Call for Pricing
  • QUANTITY