DESCRIPTION

  • 2" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • 6 year limited warranty on tank, heat exchanger and component parts
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Ultra Low NOx burner with primary and secondary air distribution devices
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® Ultra Low Nox Power Vent High Efficiency Energy Saver Gas Water Heater

BU4TW50T6FRN

Capacity:

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
Capacity
50 gal
Collection
Defender Safety System®
Diameter
22 in
End Connection 1
NPT
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
41 - 50 gal

Starting at
Call for Pricing
  • QUANTITY