Valve Body for Bradford White Corporation 222-47463-01 Icon Natural Gas Residential Control Valve
This product has been replaced by
Manufacturer Part #415-53367-00
Valve Body for Bradford White Corporation 222-47463-01 Icon Natural Gas Residential Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
- Brand Model Compatibility:
- 222-47463-01 Control Valve
- CARB OTC LEED Compliant:
- No
- Fuel Type:
- Natural Gas
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Power Source:
- Gas