DESCRIPTION

  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Water Heater

BDL2703NA823

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
ASME HLW
BTU
270000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
100 gal
Depth
34-1/2 in
Diameter
30-1/4 in
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
64-3/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
270
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Flue Damper, Lowboy

Starting at
Call for Pricing
  • QUANTITY