DESCRIPTION

Bradford White Water Heater Dip Tube

B2293962503

Length:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Length
32 in

Starting at
Call for Pricing
  • QUANTITY