1-3/16 x 1-19/100 in. Plastic Rotor for Equa-Flo™
1-3/16 x 1-19/100 in. Plastic Rotor for Equa-Flo™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Equa-Flo™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-3/16 in
- Faucet Part Type:
- Rotor
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 1-19/100 in
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-19/100 in