6-1/4 in. Brass NPT Accessory for S19-120, S19-120A, S19-310, S19-310AC and S19-310BF

You last purchased this on
 
Bradley Corporation

6-1/4 in. Brass NPT Accessory for S19-120, S19-120A, S19-310, S19-310AC and S19-310BF

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

6-1/4 in. Brass NPT Accessory for S19-120, S19-120A, S19-310, S19-310AC and S19-310BF

  • Fast #
  • Part #BS30059
  • Item #1330391
  • Manufacturer Part #S30-059
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use in Bradley® drench shower
  • Requires Certification

Specifications

BAA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Accessory
Fits Brand:
Bradley
Fits Model:
S19-120, S19-120A, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310SBFW, S19-310UU
Handle Type:
Lever
Height:
2 in
Length:
6-1/4 in
Material:
Brass
Number of Handles:
One Handle
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
1-21/50 lb
Width:
3 in