DESCRIPTION

  • 250 standard single-fold or half-fold toilet seat covers
  • Insert seat covers through bottom of unit
  • Satin finish stainless steel
  • Surface-mounted ADA compliant

Bradley Corporation BradEx® 11 in. Surface Mount Seat Cover Dispenser

B5831000000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
BradEx®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
2 in
Height
11 in
Installation Type
Surface Mount
Material
Stainless Steel
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY