11/16 in. O-Ring in Black
11/16 in. O-Ring in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 11/20 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 69/100 in
- Material:
- Rubber
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 69/100 in