1/2 in. Ball Valve and Handle Prepack
1/2 in. Ball Valve and Handle Prepack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Height:
- 1 in
- Length:
- 4 in
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Weight:
- 1 lb
- Width:
- 3 in