1/2 in. Eye Wash Handle Kit
1/2 in. Eye Wash Handle Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S19-310AC Ball Valve
- Height:
- 2-7/10 in
- Length:
- 4-3/5 in
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Weight:
- 18/25 lb
- Width:
- 4-1/5 in