1/4 in. NPT Solenoid Valve

You last purchased this on
 
Bradley Corporation

1/4 in. NPT Solenoid Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

1/4 in. NPT Solenoid Valve

  • Fast #
  • Part #B269719
  • Item #3301516
  • Manufacturer Part #269-719
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BAA Compliant:
Yes
IAPMO Listed -:
Yes
Length:
3-1/8 in
Valve Size:
1/4 in
Width:
1-3/4 in