22/25 in. Control Valve Assembly
22/25 in. Control Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Depth:
- 22/25 in
- GSA Approved:
- No
- Height:
- 1-3/5 in
- IAPMO Listed -:
- Yes
- Length:
- 22/25 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-63/100 in