24-1/2 in. Barrier Free Wall Mount Eye Wash Unit
24-1/2 in. Barrier Free Wall Mount Eye Wash Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- Coating:
- BardTech® Safety Yellow
- Color Finish Name:
- Yellow
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24-1/2 in
- Material:
- Stainless Steel
- UL Listed:
- Yes
- Width:
- 10-3/4 in