DESCRIPTION

  • All stainless steel design
  • Complies with ANSI Standard Z358.1
  • May be top-supplied or mid-supplied, stainless steel Spintec showerhead provides most consistent distribution of water and the most effective removal of contaminants, stainless steel eyewash bowl with face spray ring
  • Universal identification sign and inspection tag included

Bradley Corporation 304 Stainless Steel Shower & Eye/Face Wash with Ring

BS19310SS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z358.1
Color Finish
Stainless Steel
End Connection 1
NPT
Fitting Size 1
1/2 in
Height
7 ft
Material
Stainless Steel
Material Type
304L
Size
1/2 in
Type
Combination Drench & Eyewash
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY