3/4 in. Valve Control Mounting Kit

You last purchased this on
 
Bradley Corporation

3/4 in. Valve Control Mounting Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

3/4 in. Valve Control Mounting Kit

  • Fast #
  • Part #B153447
  • Item #4422130
  • Manufacturer Part #153-447
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve control module kit includes: control module, grounding kit and dirt filter
  • Requires Certification

Specifications

BAA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Repair Kit
Fits Brand:
Bradley
IAPMO Listed -:
Yes
Length:
4-37/100 in
Material:
Plastic
Valve Size:
3/4 in
WaterSense Labeled:
No
Width:
3-7/25 in