3/8 in. Wall Mount Hand-Held Hose Spray with Stainless Steel Flexible Hose
3/8 in. Wall Mount Hand-Held Hose Spray with Stainless Steel Flexible Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Height:
- 13-13/100 in
- Installation Type:
- Wall Mount
- Length:
- 8-69/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 750 psi
- UL Listed:
- Yes
- Weight:
- 7 lb
- Width:
- 2-47/50 in