DESCRIPTION

  • 16 oz capacity plastic globe holder that dispenses vegetable or coconut oil liquid soaps, synthetic detergents, and antiseptic solutions in a liquid form
  • Lavatory-mounted ADA compliant
  • Plunger requires less than 5 lb of force to activate plunger
  • Pump type valve with Stainless Steel piston and 6" spout and 4 3/4" shank

Bradley Corporation BradEx® 6 in. Stainless Steel Spout Lavatory Mount Soap Dispenser

B6326000000

Capacity:

SPECIFICATIONS

ADA Compliant
Yes
Capacity
16 oz
Collection
BradEx®
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY