DESCRIPTION

  • Cup strainer for plastic eyewash bowl
  • For use with Bradley® 4R959, 4R961, 2P267, 4R963, 2P332 and 4R973

Bradley Corporation ABS Cup Strainer

B173025

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Diameter
3-1/4 in
Height
3/8 in
Length
3-1/4 in
Material
Plastic
Material Type
ABS
Size
3-1/4 in
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY