Aerada™ 0.5 gpm Deck Mount Centershank Lavatory Faucet with Thermostatic Mixing Valve and Accu-Zone Infrared Control in Polished Chrome

Part #BS53343TMA  |  Item #4839967  |  Manufacturer Part #S53-343TMA

$778.00 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

Application: [Commercial, Industrial]

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Aerada™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: OD

Faucet Connection Size: 1/4 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 0.5 gpm

GSA Approved: No

Height: 9-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12-1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 1 Hole

Trim Only: No

Volts: 24V

WaterSense Labeled: No

Weight: 1/40

Width: 8 in