24 in. Grab Bar in Satin
BradEx® 24 in. Grab Bar in Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Seamless heavy duty construction
- Pressure equalizing ball
- Concealed flanges
- Copper extensions silver brazed to body allows use of Sil-Fos
- Capped, triple sealed stem with metal back up reduces leaks
- Hermetic welded assembly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- Width:
- 3-1/4 in