36 in. Grab Bar in Stainless Steel
BradEx® 36 in. Grab Bar in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 1000 lb
- Width:
- 3-1/4 in