4 in. 16 oz. Stainless Steel Spout Lavatory Mount Soap Dispenser
BradEx® 4 in. 16 oz. Stainless Steel Spout Lavatory Mount Soap Dispenser
Frequently Purchased Together
Product Details
- Pump type valve with Stainless Steel piston and 4" spout and 4 3/4" shank
- 16 oz capacity plastic globe holder that dispenses vegetable or coconut oil liquid soaps, synthetic detergents, and antiseptic solutions in a liquid form
- Plunger requires less than 5 lb of force to activate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 9-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 5-1/8 in
- Material:
- Stainless Steel, Plastic, Brass
- Material Type:
- ABS
- Spout Reach:
- 4 in
- Width:
- 3-3/8 in