42 in. Grab Bar in Satin
BradEx® 42 in. Grab Bar in Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall Clearance 1-1/2 in
- ADA Complaint
- Easy to Install
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- BradEx®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 18 ga
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 42 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Concealed
- Width:
- 3-1/4 in