60 x 24 in. Channel Frame Mirror
BradEx® 60 x 24 in. Channel Frame Mirror
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double strength continuous integral stiffener on all sides for added strength
- Mitered corners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Polish
- Gauge (metal):
- 22 ga
- Height:
- 60 in
- Installation Type:
- Surface Mount
- Material:
- Glass, Stainless Steel
- Weight:
- 50-7/10 lb
- Width:
- 24 in