8-15/16 x 6 in. 32 oz. Stainless Steel Spout Lavatory Mount Soap Dispenser
BradEx® 8-15/16 x 6 in. 32 oz. Stainless Steel Spout Lavatory Mount Soap Dispenser
Frequently Purchased Together
Product Details
- Fills from top by unlocking and withdrawing piston using special key provided
- Will dispense vegetable or coconut oil liquid soaps, synthetic detergents, and antiseptic solutions in a liquid form
- Requires less than 5 lbs of force to activate plunger
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Capacity:
- 32 oz
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 9-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 5-1/8 in
- Material:
- Brass, Plastic
- Material Type:
- ABS
- Spout Reach:
- 6 in
- Width:
- 3-3/8 in