BradEx® Dual Recessed Closet Tissue Dispenser in Bright Polished Stainless Steel

Part #B512000000  |  Manufacturer Part #5125-000000

Starting at
$44.65 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Industrial]

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: BradEx®

Color Finish: Bright Polish

Color Finish Category: Stainless Steel

Depth: 3 in

Handle Material: Plastic

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Recessed Mount

Length: 13-1/8 in

Material: Stainless Steel

Width: 3-5/8 in