Dual Recessed Closet Tissue Dispenser in Bright Polished Stainless Steel
BradEx® Dual Recessed Closet Tissue Dispenser in Bright Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial, Industrial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Polish
- Depth:
- 3 in
- Handle Material:
- Plastic
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 13-1/8 in
- Material:
- Stainless Steel
- Width:
- 3-5/8 in