BradEx® 36 in. Grab Bar in Stainless Steel

Part #B81200010  |  Manufacturer Part #8120-001360

Starting at
$34.20 EACH

Length:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed flanges
  • Seamless heavy duty construction
  • 1 1/2" O.D. x 36" long
  • Heavy duty satin finish stainless steel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

BAA Compliant: Yes

Collection: BradEx®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/2 in

Height: 3 in

Installation Type: Concealed Mount

Length: 36 in

Material: Stainless Steel

Mount Type: Wall

Weight Capacity: 1000

Width: 3-1/4 in